For detailed information, other images and documents, please select individual articles from the following table.
Plastic frame anchor W-UR 10 A4 stainless steel
Plastic frame anchor approved for high loads with special screw made of A4 stainless steel with countersunk head and Symcon thread
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Anchorage via friction locking between anchor sleeve and anchoring base
- Anchor sleeve made of high-quality polyamide
- Push-through installation
- Immediate load-bearing capacity — no waiting
- Low insertion torque of anchor screw → slight expansion of the anchor, virtually no movement of the anchor sleeve
- Very strong twist lock
- High load-bearing capacities; expansion in four directions
- Improved load transfer: Even, continuous load distribution across the entire expansion area
- Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)
- The hammer-in stop prevents premature expansion of the anchor during installation
- Pre-assembled anchor sleeve and special screw → easier installation
- Improved load transfer in solid and hollow construction materials
- Drill perforated and hollow blocks in rotating gear (without impact mechanism)
- For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
- Drill cuttings must be removed from the drill hole
- The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. façades, suspended ceilings etc.)
- W-UR, W-UR F can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks), aerated concrete
- Installation temperatures:Temperature of anchoring base: ≥ –20°C
- Temperature of anchor sleeve: ≥ 0°C
- The stainless steel screw can be used outdoors, in industrial atmospheres and in coastal areas
- Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!