For detailed information, other images and documents, please select individual articles from the following table.
Cable drum with four multiple socket outlets with earthing pin With 4 sockets
Robust cable drum, IP44
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extra-thick neoprene insulation.
Larger capacity, both wound up and unwound.
Drum casing made from special shatter-proof plastic.
Risk of breakage non-existent, therefore longer service life.
Extra-large handle.
Easier to wind up and unwind the cable. Includes a braking mechanism on the drum.
Cable does not unwind during transport or use.
Easy, reliable untangling system.
Knots in the cable are untangled while winding up, so loss of capacity is prevented.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!