Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For fastening insulation tarpaulins or plastic sheets to wooden frames using a suitable wood screw (e.g. A® 4)
Insulation anchor without spreader rivet
For fastening hard, self-supporting insulating materials such as polystyrene or expanded plastic slabs in concrete and masonry. Design with plate dia.∅ 50 mm
For attaching soft, non-self-supporting insulating materials, e.g. mineral fibre or glass wool in concrete and masonry. Design with plate dia.∅ 90 mm
For fastening to wood
ISOLFIX SB, insulation anchor with impact anchor for rapid fitting