Welcome to Würth Belux Only for professionals
Plastic anchor with pan head screw ZEBRA Shark W-ZX®

For detailed information, other images and documents, please select individual articles from the following table.

Plastic anchor with pan head screw ZEBRA Shark W-ZX®

Multiple attachment of non-load-bearing systems in concrete, solid and perforated brick masonry, aerated concrete, hollow-core prestressed concrete ceilings

See product details

Available in 2 versions
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
Variable attachment heights


(Penetration of the screw tip >= 5 mm, threaded part of screw must be in anchor)



Plug screw ASSY-D without drill tip, counter thread or ring thread, galvanised steel


(Particle board screws, with e.g. a drill tip, hollow out the plastic anchor. The decreased amount of plastic reduces the expansion force and, consequently, the load-bearing capacity)



  • Low insertion torque and high fixed torque

  • Guaranteed knotting in all cavities and expansion in all solid materials (without approval)

  • Fold-down anchor collar: Anchor can be used for cotter-pin (with approval) and push-through installation (without approval)

  • The anti-rotation device or twist lock prevents turning in the drill hole.

  • Anchorage via friction locking between anchor sleeve and anchoring base

  • The wall plug body is made of high-quality polyamide.
Proof of Performance

W-ZX 6, 8, 10, 12, 14


European Technical Approval ETA-12/0042 Multiple attachment of non-load-bearing systems in concrete



W-ZX 10


European Technical Approval ETA-12/0042 multiple attachment of non-load-bearing systems in masonry, aerated concrete, hollow-core prestressed concrete ceilings

Create the drill hole

Clean the drill hole

Dowel sleeve temperature >= 0°C.

Temperature of anchoring base ≥ -20°C

Install anchor

Screw in the screw flush through the attachment part