Welcome to Würth Belux Only for professionals
Pistol ratchet multi-bit screwdriver, set 3 8 pieces
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 1
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 2
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 3
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pistol ratchet multi-bit screwdriver, set 3 8 pieces

Consists of a pistol ratchet multi-bit screwdriver with LED light and 7 bits

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

High-performance ratchet screwdriver


  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. torque of up to 40 Nm


2-component pistol handle for optimal ergonomic working


  • Can be used as a standard screwdriver in the straight position or held as a pistol in the 60° position thanks to the adjustable handle


LED technology


  • The working area is always well lit, directly lights up the screw


Light: 2 bright LEDs, LR41 4.5 V battery



Shank: Short bit holder shank with magnet, matt chrome-plated



Tip: DIN 3126-D 6.3