Welcome to Würth Belux Only for professionals
Pipe staple gun for underfloor heating
Pipe staple gun for underfloor heating - 1
Pipe staple gun for underfloor heating - 2
Pipe staple gun for underfloor heating - 3
Pipe staple gun for underfloor heating - 4
Pipe staple gun for underfloor heating - 5
Pipe staple gun for underfloor heating - 6
Pipe staple gun for underfloor heating - 7

For detailed information, other images and documents, please select individual articles from the following table.

Pipe staple gun for underfloor heating

Quickly and effectively secures the heating pipe to the ground on a layer of insulation

See product details

Available in 1 version
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
Simple to operate:


  • When pressure is applied to the handle, this pushes a plate which in turn presses on the staple.

  • The staple is inserted into the insulation so that the insulation encases the heating pipe.

Effective:


  • Simply pressing on the handle is enough to insert the staple.

  • The installation time is considerably shorter.

  • The tool is equipped with an ergonomic handle designed to be used from a standing position.

  • When not in use, the pipe staple gun can be stored in an upright position thanks to its folding foot.

  • An inspection window shutter allows you to remove jammed staples.

  • The length of the guide permits up to 4 strips of staples (almost 100 staples).

  • The sturdy construction and the high-quality materials used to manufacture the device ensure excellent durability and resistance to impacts.