For detailed information, other images and documents, please select individual articles from the following table.
Pipe sleeve type RK I
Fire protection sleeve suitable for retrofitting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Synthetic rubber insulated pipes (insulation ≤ 43 mm) up to 250 mm in diameter can be routed through the sleeve
- Space-saving installation thanks to low sleeve height
- Can be installed in extremely tight spaces
- No loose fastening parts
- No pre-assembly
- Few fixing points
- Additional acoustic insulation possible
- Can even be used at high temperatures
- Moisture does not impair functionality
- Control cables for pneumatic tube transport systems may be routed through
- Solid foam withstands the pressure of firefighting water
- Zero spacing between sleeves permissible
- Entirely maintenance-free
- Extremely easy to use
- Can be reused after removal
Wall and ceiling ducts fire-resistant Z-19.53-2349
- Select the correct sleeve for the outside diameter of the pipe being protected
- In difficult installation situations, a sleeve up to three sizes larger can also be selected (applies up to a pipe outside diameter of 110 mm)
- The sleeve (up to a sleeve diameter of 200 mm) can be mortared into position without using an anchor by bending the retaining brackets
The following dimensions must be observed when installing the fire protection sleeve: | |||||
External diameter of plastic pipe from 32 to 315 mm. | |||||
Cuff diameter mm | ≤ 200 | > 200–≤280 | > 280–≤315 | ≤ 280 | > 280–≤315 |
Minimum thickness of component for | Wall bulkhead R 90 | Ceiling bulkhead R 90 | |||
Masonry according to DIN 1053-1 | 100 mm | 150 mm | 200 mm | – | – |
Concrete, reinforced concrete according to DIN 1045 | 100 mm | 150 mm | 200 mm | 150 mm | 200 mm |
Light partition walls in accordance with DIN 4102 | 100 mm | – | – | – | – |
For use in system [A] + [C] + [F]
- Combination partition [A]
- Fire partition W combination [C]
- Fire protection sleeve [F]
- For wall and ceiling ducts
- Fire resistance for 90 minutes, fire-resistant
- For flammable pipes with outer diameters up to 315 mm
- For multi-layer composite pipes and pipe systems with protective pipe (double pipe system)
- For pneumatic tube transport systems and vacuum cleaner lines
- For masonry and concrete ceilings and walls; also for light partition walls
- For fire-resistant walls from 100 mm: One sleeve on each side of the wall
- For fire-resistant ceilings from 150 mm: One sleeve on the ceiling underside
- Approval also permits partitioning of beverage hoses
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!