For detailed information, other images and documents, please select individual articles from the following table.
SML/plastic pipe collar set
Collar for mixed installations, cast metal (SML)/plastic
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Easy installation, including all installation parts
- Possible to transition from cast-iron pipes to plastic pipes directly past the ceiling
- No duct lining necessary
- Easy to wrap around SML connectors with the strip during installation
- Zero spacing from Flexen rock wool, Flexen synthetic rubber and fire protection collar type RK I and Endless
- Entirely maintenance-free
- Intumescent ceiling strip is self-adhesive
- Seals off fire and smoke
Scope of delivery:
- 1x ceiling strip including sound insulation layer 520 mm, 280 mm, 3 mm
- 1x thick rock wool, length 630 mm, width 250 mm, 30 mm
- 1x sheet metal housing, size 50 mm, 75 mm or 110 mm, including matching inlay of intumescent strip
Dimensions for 50 mm: Dia. 102 mm, 125 mm
Dimensions for 75 mm: Dia. 140 mm, 155 mm
Dimensions for 110 mm: Dia. 155 mm, 155 mm
- 1x metal strap tape
- 1x aluminium adhesive tape
- 1x binding wire
- Insulation length of the mineral wool mats above the ceiling 250 mm
- 3 cm distance from cable partitions possible
- Possible branches 45° and 88°
- Please observe the additional instructions in the installation instructions and the approval
For use in system [G3]
Pipe partition SML/plastic
- For ceiling ducts in solid ceilings made from concrete or aerated concrete that are
150 mm - Fire resistance class R 90/R 120 in accordance with DIN 4102 or EI 90/120 in accordance with EN 13501
- For risers made of non-combustible cast iron pipes (SML)
DN 125 (outside dia. 135 mm) - Also suitable for buildings with stricter sound protection requirements pursuant to VDI Guideline 4100
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!