For detailed information, other images and documents, please select individual articles from the following table.
Fire protection collar set EC Endless Collar
Highly flexible for various pipe diameters. Heavily foaming material in the event of a fire
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For straight ducts
- Zero distance possible with general type approval aBG Z-19.53-2551
- Suitable for retrofitting
- Sockets may be located in the collar area
- Low assembly height
- Corner solutions are possible
- Few fixing points; only three lugs at dia. 110 mm
- At a collar height ≥ dia. 110 mm, the assembly height is only 40 mm
- Continuous collar, independent of pipe diameter
- Can be installed in the tightest of spaces
- Scope of delivery
10 m intumescent pipe wrap, 3 m stainless steel tape, 18 fastening hooks
Wall and ceiling ducts fire-resistant Z-19.53-2549
For detailed information on the partition, please refer to the general type approval Z-19.53-2549
Fill remaining gap with fire-retardant mortar
Wrap intumescent stripsaround the pipe according to the
approval requirements
Cut metal band to length andprovide with fastening
tabs
Place metal band around the intum. strips, close and secure with suitable dowels
Affix ID plate
| Substrates | Solid wall ≥ 100 mm Light divider ≥ 100 mm Solid ceiling ≥ 150 mm | |||||||||||||||||||
| Suitable insulations | PE noise protection sleeve with insulation thickness dia. 4 mm | |||||||||||||||||||
| Suitable pipes | PVC, PE, PP Mineral-reinforced plastic pipes such as Poloplast-Polokal NG, Wavin-SI Tech, Geberit-Silent PP, Rehau-Katerraiano Plus Ostendorf Skolan db | |||||||||||||||||||
| Pipe dia. mm | 32 | 32 | 40 | 40 | 50 | 50 | 63 | 63 | 75 | 75 | 90 | 90 | 110 | 110 | 125 | 125 | 140 | 140 | 160 | 160 |
| Insulation thickness mm | - | 4 | - | 4 | - | 4 | - | 4 | - | 4 | - | 4 | - | 4 | - | 4 | - | 4 | - | 4 |
| Number of windings in piece | 2 | 2 | 2 | 2 | 2 | 2 | 3 | 3 | 3 | 3 | 4 | 4 | 4 | 4 | 5 | 5 | 6 | 6 | 6 | 6 |
| Required tape length mm | 250 | 320 | 320 | 360 | 375 | 440 | 685 | 780 | 800 | 895 | 1290 | 1400 | 1545 | 1660 | 2190 | 2425 | 2860 | 3050 | 3365 | 3530 |
| Number of metal links in piece | 12 | 14 | 14 | 15 | 16 | 17 | 18 | 20 | 21 | 23 | 25 | 27 | 29 | 31 | 32 | 34 | 36 | 38 | 40 | 42 |
| Number of hooks in piece | 2 | 2 | 2 | 2 | 2 | 2 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 4 | 4 | 4 | 4 | 4 | 4 |
| The indicated values may change due to the pipe material used or the local conditions. The ETA must be followed here. | ||||||||||||||||||||
| Minimum number of fastening hooks | Light dividers, solid walls, solid ceilings |
| Straight duct | |
| Up to pipe outer diameter ≤ 50 mm | 2 |
| Up to pipe outer diameter ≤ 110 mm | 3 |
| Up to pipe outer diameter ≤ 160 mm | 4 |
For processing in the F4 system with fire protection sleeve EC Endless Collar F4
- For wall and ceiling ducts with the fire resistance class "fire-resistant"
- For uninsulated flammable pipes with an outer diameter up to 160 mm, optionally with a PE acoustic insulation sleeve
- PE acoustic insulation sleeve with insulation thickness ∅ 4 mm
- Synthetic rubber insulation for plastic pipes, steel, stainless steel and copper pipes
- PVC, PE, PP pipes
- Mineral-reinforced plastic pipes such as Poloplast - Polokal NG, Wavin - SI Tech, Geberit - Silent PP, Rehau - Raupiano Plus, Coes Blue Power, Valsir - TRIplus, Mainpex - Mainpower
- Multi-layer composite piping such as Fusiotherm Stabi, Uponor Unipipe, alpex F 50/alpex L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!