Welcome to Würth Belux Only for professionals
W-IP pipe holder
W-IP pipe holder - 1
W-IP pipe holder - 2
W-IP pipe holder - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W-IP pipe holder

Provides a flexible solution and efficient assembly of pipes on the W-IP mounting profile in combination with round steel clips

See product details

Available in 1 version
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
  • Flexible installation: Fixing pipelines on the W-IP mounting profile

  • Efficient solution: Quick and simple installation

  • Heavy-duty applications: Suitable for technical building equipment as well as industrial and plant construction