Welcome to Würth Belux Only for professionals
Pipe clamp TIPP® Robust with 1/2 inch self-tapping insert
Pipe clamp TIPP<SUP>®</SUP> Robust with 1/2 inch self-tapping insert - 1
Pipe clamp TIPP<SUP>®</SUP> Robust with 1/2 inch self-tapping insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® Robust with 1/2 inch self-tapping insert

Two-screw clamps with two threaded plugs for improved adjustment to the pipe dimension tolerances

See product details

Available in 12 versions
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
  • Two threaded plugs for improved adjustment to pipe dimension tolerances

  • The threaded plugs do not fall out as they are secured with locking screws

  • Easy insertion of the pipe due to the large opening angle

  • Contributes to sound insulation for DIN 4109

  • Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
Notice
  • Rubber insert not resistant to oils, greases and fuels