For detailed information, other images and documents, please select individual articles from the following table.
TIPP® heavy-duty pipe clamp with 1 inch threaded sleeve
Two screw clamps for improved adjustment to pipe dimensions
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Two screw-in nuts enable further opening of the pipe clamp which makes the insertion of the pipe quick and easy, especially for overhead mounting
- Pre-assembled rubber inlay provides optimal slip protection
The rubber insert is:
- Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
- Resistant to ageing in accordance with DIN 53508
- Not resistant to oils, greases and fuels
For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!