Welcome to Würth Belux Only for professionals
TIPP® heavy-duty pipe clamp with 1 inch self-tapping insert
TIPP<SUP>®</SUP> heavy-duty pipe clamp with 1 inch self-tapping insert - 1
TIPP<SUP>®</SUP> heavy-duty pipe clamp with 1 inch self-tapping insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® heavy-duty pipe clamp with 1 inch self-tapping insert

Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions

See product details

Available in 6 versions
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
  • Two threaded plugs for improved adjustment to pipe dimensions

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • No slipping due to pre-assembled rubber insert

  • Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
Notice
  • Rubber insert not resistant to oils, greases and fuels