Welcome to Würth Belux Only for professionals
Pipe clamp TIPP® Smartlock 2 GS With exclusive Würth quick-action closure for secure, fast installation
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS With exclusive Würth quick-action closure for secure, fast installation - 1
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS With exclusive Würth quick-action closure for secure, fast installation - 2
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS With exclusive Würth quick-action closure for secure, fast installation - 3
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS With exclusive Würth quick-action closure for secure, fast installation - 4
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS With exclusive Würth quick-action closure for secure, fast installation - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® Smartlock 2 GS With exclusive Würth quick-action closure for secure, fast installation

See product details

Available in 22 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Two threaded plugs for improved adjustment to pipe dimensions


Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead



Locking notches on both sides to prevent screws being lost



Hexagon head clamping screws (10 mm) and additional inside drive


Up to clamping range 26-28 mm M6x25 mm, all other dimensions M6x30 mm



Profile rubber for excellent sliding properties of pipes during pre-mounting


B2 fire rating does not form burning droplets



Combination nut connection M8/M10, 13 mm, welded at 4 points



Sound insulation in line with DIN 4109



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.