For detailed information, other images and documents, please select individual articles from the following table.
TIPP® Smartlock stainless steel pipe clamp
The standard hinged and jointed clamp. With exclusive Würth quick-action closure for secure, fast mounting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Saves time and aids mounting
Shorter clamping screw due to new closure mechanism
Easier to tighten the screw
Spring-mounted clamping screw
Profile rubber for excellent sliding properties of pipes during pre-mounting
Sound insulation in line with DIN 4109
Tested for ageing and weather resistance in accordance with DIN 53508 and DIN 53509
M5 clamping screw with combination slot for flat-head and cross recess screwdrivers
Resistant to:
Diluted acids and bases at room temperature; water and aqueous solutions up to +70°C; alcoholic solutions; ester and ketones, weather, sea water
Conditionally resistant to:
Greases and mineral oils; animal and plant oils and greases
Not resistant to:
Hot oils or greases; fuels; aliphatic and aromatic hydrocarbons
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Rubber insert: Not suitable for contact with food.
For installing pipelines in any technical system, such as: Food/beverage industry, chemical industry, solar equipment, outdoor piping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!