Welcome to Würth Belux Only for professionals
TIPP® Smartlock GS ML pipe clamp
TIPP<SUP>®</SUP> Smartlock GS ML pipe clamp - 1
TIPP<SUP>®</SUP> Smartlock GS ML pipe clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Smartlock GS ML pipe clamp

Medium-load hinged clamp with exclusive quick-action closure for secure, fast installation

See product details

Available in 18 versions
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
  • All-round welded M8/M10 nut-and-washer assembly

  • Continuous clamping ranges from 15-115 mm

  • Spring steel clip secured against turning

  • Screw head can be lowered into the clamp strap thanks to the recess

  • Reinforced by beading in the clamp strap

  • Dimpled punch-outs help secure the clamping screw

  • M6 clamping screw suitable for flat-head and cross-head screwdrivers
Notice
  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.