Welcome to Würth Belux Only for professionals
PinPuller® power pulling cross piece
PinPuller<SUP>®</SUP> power pulling cross piece - 1
PinPuller<SUP>®</SUP> power pulling cross piece - 2
PinPuller<SUP>®</SUP> power pulling cross piece - 3

For detailed information, other images and documents, please select individual articles from the following table.

PinPuller® power pulling cross piece

For inserting PinPuller Power pin electrodes and attaching them in a grid

See product details

Available in 1 version
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
Robust metal design enables the use of heavy pulling equipment


Maximum tensile force 1 t



The catch secures the pin electrodes in the 9 mm grid

Notice

PinPuller and PinPuller Power items are not compatible.