Welcome to Würth Belux Only for professionals
Impact tool Pin punches with pilots in accordance with DIN 6450
Impact tool Pin punches with pilots in accordance with DIN 6450 - 1
Impact tool Pin punches with pilots in accordance with DIN 6450 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Impact tool Pin punches with pilots in accordance with DIN 6450

For locking pins

See product details

Available in 1 version
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
Chromium-vanadium air hardening steel



Tempered safety hammer heads


Prevents hammer head from developing bulges or splintering



Fully hardened shaft


Particularly tough and wear-resistant as a result



Pilots on shaft of pin punch


Used to perfectly centre tool on clamping sleeves.