Welcome to Würth Belux Only for professionals
Permeable cover fleece

For detailed information, other images and documents, please select individual articles from the following table.

Permeable cover fleece

Particularly for use on breathing surfaces or surfaces which need to be allowed to breathe.

See product details

Available in 1 version
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
  • Vapour-permeable

  • Light-coloured fleece is visually unobtrusive

  • Long service life; can be used multiple times

  • Provides a completely firm grip thanks to the non-slip coating on the underside

  • Easy to lay out and cut
Notice

The product should be positioned with the side of the fleece that is coated facing the floor. Because of the diffusion openness, there is no protection against the ingress of liquids. The substrate must be clean, dry, dust-free, tensile/pressure-resistant and free of release agents. Due to different materials, surfaces and external influences, you should always conduct your own tests on site.