Welcome to Würth Belux Only for professionals
Performance shell jacket

For detailed information, other images and documents, please select individual articles from the following table.

Performance shell jacket

Tough and sporty three-layer shell jacket with very high breathability and very waterproof. Modern fit that naturally gives good freedom of movement.

See product details

Available in 16 versions
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
Highly breathable shell jacket with good water column


  • Three-layer fabric, breathable (breathability 15,000 g/24 h), wind-proof and water-repellent (water column 15,000 mm), treated with TeflonTM stain repellent

  • Two side pockets and chest pockets, arm pocket with card pocket

  • Loxy®reflectors, fully taped seams

  • High collar with integrated, adjustable hood, waterproof YKK zips, hook-and-loop adjustment on the cuffs

  • Name tape, silicone tapes and elastic drawstrings at the bottom, extended back.

  • EN 343 class 3.3.


100% nylon – 190 g/m². Water column: 15,000 mm. Breathability: 15,000 g/24h.