Welcome to Würth Belux Only for professionals
3M™ Scotch ®paper adhesive tape 244

For detailed information, other images and documents, please select individual articles from the following table.

3M™ Scotch ®paper adhesive tape 244

Extremely strong, gold-coloured and smooth adhesive tape with a special impregnation and an particularly high-quality acrylate adhesive

See product details

Available in 2 versions
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
  • UV-resistant for five months, making the adhesive tape suitable for indoor and outdoor applications

  • Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +100 °C for max. 30 minutes

  • Ideal for painting tasks with all common paint and varnish systems as it is resistant to water and solvents

  • Sharp lines and precise paint edges due to extremely thin base material which measures only 85 µm

  • Edges are protected by the specially impregnated adhesive tape

  • Colour does not bleed through or peel due to the special properties of the adhesive tape

  • Residue-free removal from most surfaces even after five months