For detailed information, other images and documents, please select individual articles from the following table.
Shelf For large-compartment boltless rack
Sturdy shelves for heavy and bulky goods for the expansion of large shelf racks
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Stepped bars as a longitudinal traverse in galvanised design
- No additional reinforcement is necessary
- Load capacity per bay: 350 kg with an edge height of 70 mm
- Easy positioning with three hook tabs (mountable without tools)
- Shelf span 16 mm P4
Hang the stepped bars with the hook tabs at the desired height in the frame support, lay the shelves on the stepped bars and secure the shelves with the supplied locking pins.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!