The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plate connector die-cast zinc With grooved flanks for secure seating in drill hole
With grooved flanks for secure seating in drill hole
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Drilling depth 16 mm, suitable for materials from 19 mm
- Bore diameter 35 mm, to be drilled with standard drill
- No groove trimming required for short version
- Increased force absorption of the sheet material with the long version
- Good power transmission due to drive size 10
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!