Welcome to Würth Belux Only for professionals
Pallet shelf with 1,100 mm rack depth
Pallet shelf with 1,100 mm rack depth - 1
Pallet shelf with 1,100 mm rack depth - 2
Pallet shelf with 1,100 mm rack depth - 3
Pallet shelf with 1,100 mm rack depth - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pallet shelf with 1,100 mm rack depth

Robust pallet shelf system for medium-weight pallets

See product details

Available in 10 versions
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
Durable and stable


  • Timber struts in the frame make it extremely robust and stable

  • The 85 mm x 65 mm Omega stand profile with a material thickness of 2 mm makes it very robust and extremely durable

  • Including base plates and wedge anchors for attaching support frames and locking pins for the support beams

  • Orange support beams ensure safe operation with forklift trucks and stacker cranes; support frames are silver-grey

  • Powder-coated sheet steel makes it very strong and durable


Clever storage


  • With three storage levels to save space, with a 50 mm height adjustment grid

  • A rack depth of 1,100 mm also allows products to be stored lengthwise

  • Add-on bays and practical accessories available for custom expansion of the basic rack
Notice
  • The basic rack must always be assembled with at least one add-on rack. Otherwise, an additional cross brace will be required. This is only available on special request.

  • All rack frames must be screwed together after delivery

  • Supplied in individual parts

  • Insert the support beams and secure with locking pins to prevent them from being lifted out accidentally

  • The rack must be anchored to the floor after installation