Welcome to Würth Belux Only for professionals
Sensomatic pair of traverses
Sensomatic pair of traverses - 1
Sensomatic pair of traverses - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sensomatic pair of traverses

Includes traverse cable

See product details

Available in 2 versions
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
2-in-1 combination


  • Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system

  • Drawer opens with electronic support

  • Soft-close


Sensomatic


  • Start opening by quickly tapping on or pulling anywhere on the entire front panel

  • One power supply unit supplies up to 30 opening units

  • Up to three drawers can be tapped at the same time

  • Lowest installation depth on the market between the back wall of the drawer and the unit


Easy to install


Minimum cabling — plug & play