For detailed information, other images and documents, please select individual articles from the following table.
Painter's crepe tape
Waterproof crepe masking tape for professional paintwork involving all commercially available solvent-based and aqueous varnish and paint systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Sharp and clean paint edges without paint running
Heat resistant to 90 °C (30 minutes), so it is ideally suited for painting tasks that require oven drying
Resistant to moisture and solvents
- Suitable for painting work involving all commercially available aqueous varnish and paint systems that contain solvents
- Highly resistant to moisture and water
- Also ideal for wet-sanding
Excellent adhesion on smooth and rough surfaces
- Excellent adhesion to rubber, metal and painted base materials
- The tape can be removed again immediately after painting and leaves no residues
It can be easily and quickly pulled off by hand
Silicone-free
- To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.
- The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
Masking trims
Preparing for painting work
Preparing for polishing work
Residue-free decal
Sharp and clean colour edges even on rough surfaces
Waterproof crepe masking tape for all types of paint on vehicles, containers, construction and agricultural machinery, in steelwork and mechanical engineering, as well as for wall coatings on buildings, construction sites and for industrial use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!