For detailed information, other images and documents, please select individual articles from the following table.
Paintable body sealant
Sealant for true-to-original reproduction of the brushed texture from the factory.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fast drying
- Can be painted over after one hour
- Silicone-free
- Permanently elastic
- Easy to spread
- Suitable for application with the brush
- Resistant to water and mineral oil
- Adheres well to bare, primed and painted metal
- Basis: Nitrile rubber
The product is not UV-resistant, but can be overpainted for protection against UV radiation.
Suitable for sealing metal joints, scratches, overlaps and spot weld seams on front and rear skirts, the boot floor, the entire undercarriage, in the passenger compartment, on the sidewalls and on the wheel wells.
The base material must be clean, dry and free of grease. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!