Welcome to Würth Belux Only for professionals
Würth Pull-liner container
Würth Pull-liner container - 1
Würth Pull-liner container - 2
Würth Pull-liner container - 3

For detailed information, other images and documents, please select individual articles from the following table.

Würth Pull-liner container

Paint container with 5 pull-liners

See product details

Available in 1 version
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
  • 7-litre polypropylene paint container with steel handle

  • Supplied with 5 elastomer pull-liners

  • Save time: no more need to clean the bucket — just remove the used liner for a clean pail that is ready to be used again

  • Eco-friendly: no need to clean, which means no water consumption, no thinners used and no wastewater washed down the drain. Easily remove the old liner for disposal

  • Set of 5 pull-liner refills available to buy