For detailed information, other images and documents, please select individual articles from the following table.
Painting booth protective film 4 in 1
4-layer protective film for painting booths and spot repair areas
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- One-off application and multiple reuse thanks to four layers
- Extends the lifetime of the paint booth by years
- Optimum protection against paint mist
- Statically charged — less trapped dust and reworking
- Quick and easy installation and removal — only requires one person
- Long operating time — depending on paint quantities, each of the four layers can be left in the paint booth for an extended period.
- Heat-resistant adhesive tape that can be removed without residues
- Silicone-free
Protects painting booths and spot repair areas against dust and paint mist.
1. Apply the paintwork protection film at the required height and unroll along the interior walls.
2. Stretch the first layer downwards and smooth.
3. After use, remove the first layer at the perforation below the adhesive strip.
4. Stretch the next layer downwards and smooth.
5. Once the last layer has been used, pull off the protective film and the adhesive strip, and apply a new roll of 4 in 1 painting booth protection.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!