The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Padlock Touch 57
A fingerprint lock for indoor and outdoor use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Storage of up to 20 fingerprints
- Encrypted storage
- Automatic opening and locking
- Double ball locking, best possible securing of the bracket
- Efficient energy concept: Low consumption and powerful battery
- Coated lock body and bracket
- Hardened bracket
- Shock-absorbing inner workings
The CR2 batteries are commercially available and have a service life of approx. 1-2 years, which corresponds to approx. 10,000 openings. If the battery loses its power, the lock transmits an SOS in Morse code when operated (3 short flashes, 3 long, 3 short). This message is displayed for the last 5-10 closures, after which the lock will not lock again until a new battery has been inserted. The lock has an internal memory so the saved fingerprints do not have to be resaved.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!