For detailed information, other images and documents, please select individual articles from the following table.
Padlock for EPS locking system
Locking system in five-pin system with lateral sensing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Spring-loaded pin system with 5 active, spring-loaded sensing elements and up to 20 additional side codings
- The integrated tamper control of the key in the cylinder and the double-acting locking pins ensure a high level of security
- Key can only be removed when locked
- The integrated drill protection in each cylinder provides extensive protection
- Each system is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
The padlock is delivered without keys; these must be ordered separately.
Locking systems are special-order products. The customer does not have the right to return or exchange the product.
For subsequent and replacement deliveries, proof of ownership (security card) must be provided via the configurator.
The delivery time is approx. 10-15 working days.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!