For detailed information, other images and documents, please select individual articles from the following table.
PUR stone and wood adhesive
PU high-performance adhesive for wood bonding and for bonding various bricks with flat adhesive surfaces. Suitable for lower-level wall constructions without structural relevance, e.g. partitions, dry walling.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Tested D4 quality in accordance with DIN EN 204
- For load-bearing masonry made of aerated concrete shaped bricks up to a building height of 10 metres
- Emicode EC1Plus
- Resistant to water, seawater, calcium solution, diluted acids and bases.
- Simple, time-saving and clean application
- Very good adhesion and adhesive strength on many common construction surfaces
In principle, the wood should be dried before processing to a humidity that is close to the equilibrium of its later environment. Cut away any protruding adhesive residues after curing. Immediately remove any splashes with PU foam cleaner PURlogic clean art. no. 0892160. Cured adhesive can only be removed mechanically. After use, clean the gun well with PU foam cleaner PURlogic clean art. no. 0892160.
PU high-performance adhesive for wood bonding and for bonding various bricks with flat adhesive surfaces. Suitable for lower-level wall constructions without structural relevance, e.g. partitions, dry walling.
The bonding surfaces must be clean, dust-free and durable, and both joining parts must have a flat surface. Shake the can vigorously at least 20x before each use. Remove the safety cover and screw the can onto the gun upside down (art. no. 0891152600). The delivery quantity is controlled by actuating the trigger and the dosing screw on the gun. The emerging adhesive forms a thin, gap-filling adhesive layer after a few seconds. Once the adhesive has settled, bonding can take place. The optimal can temperature is 20°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!