Welcome to Würth Belux Only for professionals
PUR foam adhesive D4

For detailed information, other images and documents, please select individual articles from the following table.

PUR foam adhesive D4

Special, moisture-curing 1-component polyurethane foam in pressurised cans for the timber/construction sector.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • High adhesive quality

  • Fast processing

  • Water-resistant, in accordance with DIN EN 204, D4 quality

  • Can be painted over
Notice

In principle, the wood should be dried before processing to a humidity that is close to the equilibrium of its later environment. Smooth surfaces such as metals and PVC should be sanded. A cleaned foam/glue gun should not be stored individually. To maintain the functionality, a foam can (even if empty) should be fastened to it during storage. The bonding should be protected from direct weather exposure (e.g. by a canopy)