Welcome to Würth Belux Only for professionals
PU coiled pneumatic hose wSafe® 3000
PU coiled pneumatic hose wSafe<SUP>®</SUP> 3000 - 1
PU coiled pneumatic hose wSafe<SUP>®</SUP> 3000 - 2

For detailed information, other images and documents, please select individual articles from the following table.

PU coiled pneumatic hose wSafe® 3000

Highly resistant and durable PU coiled pneumatic hose with mounted wSafe 3000-series fittings

See product details

Available in 4 versions
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
High working comfort and wider range of applications


Pneumatic hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



High UV-resistance, particularly resistant against oil, solvents and other non-aqueous solutions


Robust fabric inserts and high-quality ester-based polyurethane coating



High degree of work safety


The straight ends promote working comfort and reduce the risk of tripping.



No sliding around of hose when venting


With wSafe 3000 safety couplings

Notice
  • Not suitable for painting work

  • Not suitable for particularly moist environments and for use with water