For detailed information, other images and documents, please select individual articles from the following table.
PU foam cleaner PURlogic® Foam Cleaner
Cleaning set for easy removal of hardened PU foam on a wide variety of surfaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Problem solver
With this special set, hardened PU foam soiling is extremely easy to remove.
Long-lasting cleaning agent
Does not run when applied to vertical surfaces. As a result, the cleaner can work on specific areas, considerably improving cleaning results.
Numerous application possibilities
Due to the excellent compatibility of the cleaning compound, soiling with hardened PU foam can be removed from a wide range of different substrates, e.g. from hard PVC, bare aluminium, glass and stone or ceramic materials.
Scope of delivery
- 1 can (150 ml) foam cleaner
- 1 bottle (250 ml) PVC protective polish
- 1 wooden spatula
- 1 cleaning cloth
- 1 information sheet
Do not use on film-coated plastics, aluminium with stoved-enamel finish, types of anodised aluminium and protective coatings such as on all paints, glazes and similar surface protections. Stone and ceramic materials must have a sealed surface and be non-porous or non-absorbent.
For cleaning fresh splashes of PU foam on surfaces such as wood, metals and clothing. Ideally suited to cleaning the gun adapter basket.
Stir the foam cleaner before use! Carefully remove the foam residue mechanically (as far as possible). Then coat the remaining PU film so that it is covered with foam cleaner compound. Allow to soak in for 2 hours, then scrape the softened or dissolved PU foam residues from the surface with a wooden scraper, applying light pressure. Then wipe the treated area clean with a damp cloth. Repeat the process if necessary. To get an improved gloss finish, PVC care polish should be used afterwards. Ensure that you observe the product insert!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!