Welcome to Würth Belux Only for professionals
PTFE thread-sealing hemp

For detailed information, other images and documents, please select individual articles from the following table.

PTFE thread-sealing hemp

A universal thread sealant made of 100 % pure, multi-fibre PTFE for sealing metal or plastic thread connections

See product details

Available in 1 version
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
100 % PTFE



  • Tried and tested material for sealing threads

  • Resistant to almost all known chemicals and microbiological processes


Multi-fibre



  • Inserts well into the thread

  • High tensile strength and highly tear-resistant


DVGW approval (German Technical and Scientific Association for Gas and Water)



  • Safety-tested in gas, drinking water and hot water applications

  • Can be adjusted/turned back up to 45°


Permanent elasticity



  • Does not harden, does not become brittle, does not rot, lasts forever

  • Silicone-free