For detailed information, other images and documents, please select individual articles from the following table.
PROFI knee pads
Universal use for all applications where kneeling is required
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Certified compliant with DIN EN 14404
Abrasion-resistant polyurethane coating with high slip resistance
High level of comfort
- Quickly adapts to knee shape
- Lightweight (approx. 250 g/pair) and secure
No uncomfortable pressure or tension behind the knee
The neoprene straps feature a universal hook-and-loop fastener for better adjustment
Maximum damping despite the thin material thickness thanks to a 12 mm thick design
High-quality material
- 3 mm thick waterproof chloroprene retains heat and protects joints and muscles against cold
- The durable LYCRA® coating limits excessive perspiration and dries quickly. Pads can be worn directly against the skin
- All seams are elasticated and therefore extremely resistant while remaining flexible
Ideal for tilers, electricians, roofers, scaffolders, construction workers, production plant operators, installers, mechanics, gardeners, for example
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!