For detailed information, other images and documents, please select individual articles from the following table.
POE oil AIRCO-BAG
POE oil in a hermetically sealed container
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Special POE (polyolester) air-conditioner compressor oil for lubricating vehicle air conditioning systems with electric air-conditioning compressors (hybrid and electric vehicles).
Excellent resistance to potential electric leakage current in high-voltage air-conditioning systems
- Hermetically sealed Airco-Bag container
- Compatible with both R1234yf and R134a refrigerants and highly miscible.
- Very hydrophobic
- Not conductive
- Electrical components are not affected
Improves lubricity, provides chemical and thermal stability and guarantees excellent wear protection.
Do not mix with other air-conditioning compressor oils. Store so the oil is protected from moisture. Avoid storing in open containers.
For maintaining, lubricating and cooling vehicle electric air-conditioning compressors as well as sliding and rotating parts in the R134a and R1234yf air-conditioning circuit.
Top up low compressor oil according to the amount used or to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!