Welcome to Würth Belux Only for professionals
Nova Pro Scala ovular railing
Nova Pro Scala ovular railing - 1
Nova Pro Scala ovular railing - 2
Nova Pro Scala ovular railing - 3
Nova Pro Scala ovular railing - 4
Nova Pro Scala ovular railing - 5
Nova Pro Scala ovular railing - 6
Nova Pro Scala ovular railing - 7
Nova Pro Scala ovular railing - 8
Nova Pro Scala ovular railing - 9
Nova Pro Scala ovular railing - 10
Nova Pro Scala ovular railing - 11
Nova Pro Scala ovular railing - 12
Nova Pro Scala ovular railing - 13
Nova Pro Scala ovular railing - 14
Nova Pro Scala ovular railing - 15
Nova Pro Scala ovular railing - 16
Nova Pro Scala ovular railing - 17

For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala ovular railing

Oval aluminium railing for cutting to length for Nova Pro Scala pull-out filing frame

See product details

Available in 1 version
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
  • High stability and load-bearing capacity due to secure screw connection on the cover and wooden rear wall

  • Tilt adjustment without tools via oval railing

  • Natural anodised aluminium railing with scratch-resistant surface
Legend
BFloorsFSTFront overhangNLNominal length
BB/BLBase width/base lengthKVFront edge of cabinetRWRear panel
EBInstallation widthLWKClear width of cabinetRWBRear panel width
FASFront support at sideMETMinimum installation depthRWHRear panel height