Welcome to Würth Belux Only for professionals
Graffiti remover
Graffiti remover  - 1
Graffiti remover  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Graffiti remover

Graffiti-EX for smooth, non-absorbent outdoor surfaces

See product details

Available in 1 version
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
  • The solution for high levels of graffiti covering large areas, particularly on painted surfaces

  • Extremely high cleaning performance

  • Effectively removes paint and felt-tip graffiti

  • No painting over required

  • With special paint dissolvers

  • Problematic paint coats are penetrated and dissolved without damaging the base material

  • Gentle on materials and surfaces

  • Solvent-resistant surfaces are not attacked

  • Broad range of applications

  • AOX-free

  • Silicone-free
Notice

Prior to application, always first test material compatibility and colour fading in an inconspicuous area by applying graffiti remover with a cloth. No façade cleaning (concrete/stone).


For sensitive surfaces, check for material compatibility in an inconspicuous place beforehand.

Application area