Welcome to Würth Belux Only for professionals
OrgaAer Speed Office container set
OrgaAer Speed Office container set - 1
OrgaAer Speed Office container set - 2
OrgaAer Speed Office container set - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

OrgaAer Speed Office container set

Height increments: 8.5. Installation width 416 mm with hanging frames

See product details

Available in 8 versions
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
  • Complete assembly kit

  • Simple assembly thanks to pre-assembled extensions

  • Material extension always with partial extension

  • With Nova Pro full extension (load capacity up to 50 kg) or OrgaAer partial extension (load capacity 25 kg) for ultralight running

  • Installation kit consisting of two metal sides (right/left) pre-assembled with:

  • 1 pair of extensions for material extension with soft-closing or self-closing function

  • 2 pairs of extensions with soft-closing or self-closing function

  • 1 x central lock

  • Container equipment:

  • 1 x material extension, steel incl. utensil tray or plastic

  • 2 x steel drawers incl. safe box, 1 adjustable hanging frame, 2 adapters, 1 pair of panel supports

  • 1 x central lock cylinder MS 5000 incl. variable-locking rosette and cylinder core (note drill diameter of 21 mm)

  • 13 x panel fastening screws

  • 1 x installation instructions
Notice

Delivery time: 5 working days