Welcome to Würth Belux Only for professionals
TIOMOS opening angle limiter

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIOMOS opening angle limiter

See product details

Available in 3 versions
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
  • Prevents the doors banging on front panels or walls in corner installations

  • Limited to 85°, 90° or 120° depending on the hinge

  • Easy to install, no tools needed