Welcome to Würth Belux Only for professionals
Double open end ring wrench set 5 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Double open end ring wrench set 5 pieces

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Drive: POWERDRIV



Standard: DIN 3118



Geometry: Ring sides angled 15°, rings angled 5°



7 x 9 to size 12 x 14 mm in hexagon



14 x 17 to size 30 x 32 mm in bi-hex



Material: Chrome-vanadium steel



Surface: Chrome-plated, polished heads



Contents: 5 pcs.


1 each of double open end ring wrench size 7 x 9, 8 x 10, 11 x 13, 12 x 14, 17 x 19