Welcome to Würth Belux Only for professionals
Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive
Metric double-end flare-nut wrench 4 pieces with POWERDRIV<SUP>®</SUP> drive - 1
Metric double-end flare-nut wrench 4 pieces with POWERDRIV<SUP>®</SUP> drive - 2
Metric double-end flare-nut wrench 4 pieces with POWERDRIV<SUP>®</SUP> drive - 3
Metric double-end flare-nut wrench 4 pieces with POWERDRIV<SUP>®</SUP> drive - 4
Metric double-end flare-nut wrench 4 pieces with POWERDRIV<SUP>®</SUP> drive - 5
Metric double-end flare-nut wrench 4 pieces with POWERDRIV<SUP>®</SUP> drive - 6

For detailed information, other images and documents, please select individual articles from the following table.

Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive

Open shape, with joint

See product details

Available in 1 version
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
Design: Metric



Drive: POWERDRIV, hexagon



Rings angled 15°



230° swivelling join



Strong, heavy-duty heads



Collar for low-lying fittings



Material: Chromium-vanadium steel



Surface: Chrome-plated, matt



Contents: 4 pieces


1 each of open double-end box wrench, size 13, 14, 17, 19