For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Absorption capacity is 25 times its own weight
- Extremely absorbent, no leakage
- Only absorbs oils and hydrocarbon-based liquids (oleophilic) - does not absorb water
- Does not affect workplace hygiene
- Lint-free surface
- Perforated
- Can be stored for an unlimited time
The oil spill cloth is suitable for absorbing oils, lubricants, fuels, chemicals and other spilt fluids, even on water puddles. Can also be used to clean oily surfaces, machinery or areas, as well as to catch oil droplets. Suitable for indoor and outdoor use.
Place the oil binding cloth directly on the area to be protected against dripping oil. In addition, it is also possible to absorb an existing oil stain using the oil binding cloth. To do so, simply lay the cloth over the oil stain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!