For detailed information, other images and documents, please select individual articles from the following table.
Absorbents for hydrocarbons on a roll
Controlling and absorbing spills
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Use for prevention (under a machine, for example) or clean-up (in case of a spill)
Capacity of 180L
Economical
- Can be used until sheets become saturated
- No risk of spreading the substance, unlike granular absorbents
- Absorbs up to 25 times its own weight
- Reduces the weight of waste disposal compared with conventional absorbents (for the same amount of absorption: 8 kg of granular absorbents used versus only 1 kg of absorbent sheets)
Versatile and very practical
- The pre-cut sheets detach easily and without any tools
Supplementary product to granular absorbents
- The fibre absorbs the liquids, then the granules dry the floor
“IMPORTANT! After absorption, the spilled substances retain all their chemical and toxicological characteristics. Therefore take all necessary precautions when handling used absorbent material. (Appropriate personal protection, in particular)
Absorbents must be disposed in compliance with current regulations depending on the type of substance. When absorbing toxic or polluting substances, these must be disposed of in compliance with DIS (Special Industrial Waste) regulations”
Hydrocarbon absorbent: absorbs oils, hydrocarbons and derivative products both indoors and outdoors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!