Welcome to Würth Belux Only for professionals
Oil drain plug wrench, 8-in-1

For detailed information, other images and documents, please select individual articles from the following table.

Oil drain plug wrench, 8-in-1

Special wrench for oil drain plugs with eight different wrench sizes and profiles.

See product details

Available in 1 version
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
Profiles and wrench sizes


Square, size 8, 10 mm, 3/8 inch, 1/2 inch hexagon, sizes 10, 12, 14, 17 mm



Fast and simple


The desired wrench size is selected by quickly and easily turning the wrench heads. It engages easily when the size is selected.



Practical


Multifunctional tool for eight applications in a single wrench.