Welcome to Würth Belux Only for professionals
Oil drain plug service kit 29 pieces
Oil drain plug service kit 29 pieces - 1
Oil drain plug service kit 29 pieces - 2
Oil drain plug service kit 29 pieces - 3
Oil drain plug service kit 29 pieces - 4
Oil drain plug service kit 29 pieces - 5
Oil drain plug service kit 29 pieces - 6
Oil drain plug service kit 29 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Oil drain plug service kit 29 pieces

Allows optimal sealing of the oil drain plug to the oil sump.

See product details

Available in 1 version
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
  • Puts an end to annoying drips from the oil drain plug or on the customer's garage floor.

  • Fast, professional and simple solution saves replacing the sump.

  • Suitable for original oil drain plugs and oversized repair solutions already installed.


The kit provides two options for the user:


  • 1. Re-milling the damaged sealing seat on the sump: Using the milling heads and expander guides, the sealing seat is planed precisely and, at the same time, aligned at a 90° angle to the sump thread. Also ideal for using oversize oil drain plugs, given that the free-hand oversize thread cutter often does not always cut at exactly 90° to the sealing surface.

  • 2. Use of repair oil drain plug: The repair oil drain plug consists of two parts. The outer part features the original oil drain plug thread. The thread has a slightly conical shape, ensuring a solid and tight connection even where the oil sump thread is slightly damaged. This connection need not be re-opened during subsequent oil changes. Oil can be drained in future using the small central screw. A small stock of commercial copper and O-rings for subsequent oil changes is already included in the scope of delivery.


Scope of delivery:


  • 4 x milling head with 3/8 inch square drive, dia. 19 mm/dia. 21 mm/dia. 23 mm/dia. 26 mm

  • 1 x knob with 3/8 inch square

  • 1 x mounting guide for expander inserts

  • 2 x expander insert M12x1.5/M13x1.5

  • 2 x expander insert M14x1.5/M15x1.5

  • 2 x expander insert M16x1.5/M17x1.5

  • 2 x expander insert M18x1.5/M20x1.5

  • 3 x repair oil drain plug, conical, M12x1.5

  • 3 x repair oil drain plug, conical, M14x1.5

  • 3 x repair oil drain plug, conical, M16x1.5

  • 3 x repair oil drain plug, conical, M18x1.5

  • 1 x copper sealing rings, d=10 mm (25 pcs.)

  • 1 x o-rings, 1/4 inch dia. (5 pcs.)

  • 2 x actuation keys