For detailed information, other images and documents, please select individual articles from the following table.
Oil drain plug repair kit 14 pieces
Fast and professional replacement of oil drain plugs in the event of a damaged thread in the oil sump
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Complete solution for damaged oil drain plugs
- Tapered repair plugs in a variety of sizes for flexible application with a range of vehicle types
- With copper sealing rings and O-rings for a reliable seal and to prevent loss of oil
- Rugged and durable materials for permanent repair of damaged threads in the oil sump
- An easy way to replace the original oil drain plug without extensive additional work
Scope of delivery
- M12 x 1.53 tapered repair oil drain plug
- M14 x 1.53 tapered repair oil drain plug
- M16 x 1.53 tapered repair oil drain plug
- M18 x 1.51 copper sealing ring, d=10 mm (25 pieces)
- O-ring, diameter 1/4 inch (5 pieces)
- For fast and professional repairs of damaged threads in oil sumps
- Ideal for use in the automotive sector, in workshops and for vehicle maintenance
- The repair oil drain plug consists of 2 parts
- Screw the outer part, equipped with the original oil drain plug thread, into the oil sump thread
- The thread is slightly tapered for a firm, tight connection, even if the original thread is damaged
- This connection remains in place permanently, with only the small central screw being opened for subsequent oil changes
- Oil can be drained using the small central screw
- Replace copper rings or O-rings for the central screw each time the oil is changed (supply included in scope of delivery)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!