Welcome to Würth Belux Only for professionals
Universal binder
Universal binder - 1
Universal binder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal binder

Fine grain rapidly absorbs liquids, leaving the surface dry

See product details

Available in 1 version
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
Makes containing and removing spilt liquids easy. Generally binds all liquids on solid surfaces. The composition of the grain allows the liquid to penetrate the micro-cracks, encapsulating it until completely saturated, thus stopping the surface from being slippy. The product is suitable for all situations requiring maximum absorption as quickly as possible



Highly absorbent


  • Fast acting with the capacity to absorb liquids immediately

  • 1 kg of product absorbs 1 litre of liquid

  • Optimal stability; granules remain compact even after absorption


Universal use


  • Absorbs oil, fuels, grease, solvents, weak acids and bases, and water-based chemicals

  • Not suitable for hydrofluoric acid


Non-slip


  • No danger of slipping on the granules

  • Does not form sludge or residual layers on the floor

  • Can be brushed away easily

  • Not abrasive or dusty
Notice

After use, the binder becomes special waste and must be disposed of in accordance with the regulations in force relating to the absorbed product